When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cap Material
Steel
Mounting Style Code
05
Port Location, Head
1
Mounting Style Description
Side Lug
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Rod Diameter
1 in
Weight per Inch
0.63 lb
Body Material
Steel
Cushions
Noncushioned
Seal Material
Buna-N
Seal Type Code
1
Base Wt.
7.5 lb
Cylinder Type
Tie Rod
Double Rod
No
Bore Size
2 in
Mounting Style
Side Lug (MS2)
Rod Material
Steel
Operating Pressure [Max]
1925 psi
Seal Type
Buna-N Seals w/Lip Type Piston
Action
Double Acting
Rod End Thread
3/4-16
Port Type
NPT
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Type
Male
Non-Rotating Rod
No
Rod End Style
Male, Small
Port Size
3/8
Weight
15.06 LB
We're here for you
with Service Centers across the country - We have your back