When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Operating Pressure [Max]
775 psi
Fluid Medium
Hydraulic Oil
Action
Double Acting
Cap Material
Steel
Rod Diameter
5/8 in
Cylinder Type
Tie Rod
Port Size
3/8
Port Location, Cap
1
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Cushions
Cushioned, Both Ends
Body Material
Steel
Rod End Style
Male, Small
Mounting Style
Head Rectangular Flange (MF1)
Port Type
NPT
Mounting Style Code
24
Double Rod
No
Seal Type Code
1
Non-Rotating Rod
No
Rod Type
Male
Bore Size
2.5 in
Mounting Style Description
Head Rectangular Flange
Port Location, Head
1
Rod End Thread
7/16-20
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back