When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style
Cap Detachable Clevis (MP2)
Seal Type
Buna-N Seals w/Lip Type Piston
Action
Double Acting
Cushions
Noncushioned
Double Rod
No
Seal Type Code
1
Rod Diameter
5/8 in
Bore Size
2.5 in
Rod End Style
Male, Small
Mounting Style Description
Cap Detachable Clevis
Port Size
3/8
Weight per Inch
0.6 lb
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
775 psi
Base Wt.
9.7 lb
Non-Rotating Rod
No
Cap Material
Steel
Seal Material
Buna-N
Port Type
NPT
Rod Material
Steel
Rod Type
Male
Port Location, Cap
1
Mounting Style Code
85
Body Material
Steel
Port Location, Head
1
Rod End Thread
7/16-20
Weight
24.1 LB
We're here for you
with Service Centers across the country - We have your back