When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Location, Head
1
Seal Material
Buna-N
Mounting Style
Side Lug (MS2)
Bore Size
2.5 in
Fluid Medium
Hydraulic Oil
Weight per Inch
0.73 lb
Port Location, Cap
1
Base Wt.
10 lb
Rod Type
Male
Port Type
NPT
Cylinder Type
Tie Rod
Cap Material
Steel
Port Size
3/8
Non-Rotating Rod
No
Operating Pressure [Max]
1550 psi
Action
Double Acting
Mounting Style Code
05
Seal Type Code
1
Cushions
Noncushioned
Rod End Style
Male, Full
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Thread
N/A
Rod Diameter
1 in
Mounting Style Description
Side Lug
Body Material
Steel
Double Rod
No
Rod Material
Steel
Weight
17.3 LB
We're here for you
with Service Centers across the country - We have your back