When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Action
Double Acting
Bore Size
2.5 in
Cylinder Type
Tie Rod
Cap Material
Steel
Rod Diameter
1 in
Weight per Inch
0.73 lb
Mounting Style Code
84
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
3/4-16
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Material
Steel
Double Rod
No
Operating Pressure [Max]
1550 psi
Body Material
Steel
Non-Rotating Rod
No
Port Location, Head
1
Rod Type
Male
Cushions
Cushioned, Both Ends
Base Wt.
10 lb
Port Location, Cap
1
Port Size
3/8
Rod End Style
Male, Small
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Seal Type Code
1
Mounting Style
Cap Fixed Clevis (MP1)
Weight
17.3 LB
We're here for you
with Service Centers across the country - We have your back