When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Type
Male
Port Location, Head
1
Weight per Inch
1.1 lb
Fluid Medium
Hydraulic Oil
Cylinder Style
Medium-Duty NFPA Tie Rod
Cap Material
Steel
Mounting Style Code
25
Rod End Thread
1 1/4-12
Port Type
NPT
Rod Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Mounting Style Description
Cap Rectangular Flange
Seal Type Code
1
Operating Pressure [Max]
1550 psi
Base Wt.
13.6 lb
Double Rod
No
Bore Size
2.5 in
Non-Rotating Rod
No
Action
Double Acting
Seal Material
Buna-N
Mounting Style
Cap Rectangular Flange (MF2)
Port Location, Cap
1
Rod Diameter
1 3/4 in
Cylinder Type
Tie Rod
Cushions
Noncushioned
Rod End Style
Male, Small
Port Size
3/8
Weight
26.8 LB
We're here for you
with Service Centers across the country - We have your back