When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod End Thread
3/4-16
Port Location, Cap
1
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Mounting Style
Side Lug (MS2)
Body Material
Steel
Port Location, Head
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
1/2
Rod End Style
Male, Small
Rod Diameter
1 in
Port Type
NPT
Non-Rotating Rod
No
Cap Material
Steel
Seal Type Code
1
Seal Material
Buna-N
Action
Double Acting
Rod Material
Steel
Operating Pressure [Max]
1030 psi
Mounting Style Description
Side Lug
Double Rod
No
Mounting Style Code
08
Bore Size
3.25 in
Rod Type
Male
Cylinder Type
Tie Rod
Cushions
Cushioned, Both Ends
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back