When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
1/2
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Action
Double Acting
Rod Type
Female
Mounting Style Code
08
Rod Material
Steel
Cap Material
Steel
Cushions
Cushioned, Both Ends
Rod End Style
Female, Short
Bore Size
3.25 in
Body Material
Steel
Mounting Style
Side Lug (MS2)
Cylinder Style
Medium-Duty NFPA Tie Rod
Non-Rotating Rod
No
Mounting Style Description
Side Lug
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Location, Cap
1
Seal Material
Buna-N
Double Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Port Location, Head
1
Operating Pressure [Max]
1030 psi
Seal Type Code
1
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back