When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Type
NPT
Port Location, Cap
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
1/2
Rod End Thread
3/4-16
Seal Material
Buna-N
Mounting Style Description
Cap Rectangular Flange
Bore Size
3.25 in
Non-Rotating Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
1030 psi
Rod Diameter
1 in
Cap Material
Steel
Seal Type Code
1
Action
Double Acting
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Cushioned, Both Ends
Rod Material
Steel
Mounting Style Code
28
Double Rod
No
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Rod Type
Male
Port Location, Head
1
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back