When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
1/2
Rod Material
Steel
Cap Material
Steel
Rod End Thread
3/4-16
Operating Pressure [Max]
1030 psi
Cushions
Cushioned, Both Ends
Mounting Style Code
84
Port Location, Head
1
Body Material
Steel
Non-Rotating Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type Code
1
Bore Size
3.25 in
Rod Diameter
1 in
Action
Double Acting
Mounting Style
Cap Fixed Clevis (MP1)
Rod Type
Male
Rod End Style
Male, Small
Double Rod
No
Mounting Style Description
Cap Fixed Clevis
Port Type
NPT
Cylinder Type
Tie Rod
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back