When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Bores from 1" to 8"
Nominal pressure 1000 psi
Meets NFPA specifications
18 standard NFPA mounting styles
Piston rod diameters – 1/2" through 5 1/2"
compliances
0
Mounting Style Description
Cap Fixed Clevis
Fluid Medium
Hydraulic Oil
Cushions
Cushioned, Both Ends
Double Rod
No
Rod Diameter
1 in
Body Material
Steel
Port Size
1/2
Mounting Style Code
84
Port Type
NPT
Port Location, Cap
1
Rod End Thread
3/4-16
Action
Double Acting
Rod Type
Female
Seal Material
Buna-N
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Seal Type Code
1
Operating Pressure [Max]
1030 psi
Cylinder Type
Tie Rod
Bore Size
3.25 in
Rod Material
Steel
Cap Material
Steel
Rod End Style
Female, Short
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Port Location, Head
1
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back