When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Diameter
1 in
Mounting Style Code
85
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Seal Material
Buna-N
Cushions
Noncushioned
Seal Type Code
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
1/2
Port Location, Cap
1
Rod End Thread
3/4-16
Non-Rotating Rod
No
Bore Size
3.25 in
Port Type
NPT
Operating Pressure [Max]
1030 psi
Rod End Style
Male, Small
Mounting Style
Cap Detachable Clevis (MP2)
Rod Material
Steel
Cylinder Type
Tie Rod
Port Location, Head
1
Body Material
Steel
Rod Type
Male
Action
Double Acting
Mounting Style Description
Cap Detachable Clevis
Double Rod
No
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back