When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
Meets NFPA specifications
compliances
0
Rod Type
Male
Port Location, Head
1
Double Rod
No
Non-Rotating Rod
No
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Mounting Style
Cap Detachable Clevis (MP2)
Cushions
Noncushioned
Seal Type
Buna-N Seals w/Lip Type Piston
Rod End Style
Male, Small
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
85
Seal Type Code
1
Action
Double Acting
Operating Pressure [Max]
1030 psi
Port Size
1/2
Seal Material
Buna-N
Body Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Diameter
1 in
Bore Size
3.25 in
Cap Material
Steel
Cylinder Type
Tie Rod
Port Type
NPT
Rod End Thread
3/4-16
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back