When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Type
Tie Rod
Rod Material
Steel
Port Location, Cap
1
Mounting Style
Cap Detachable Clevis (MP2)
Seal Material
Buna-N
Port Size
1/2
Seal Type Code
1
Bore Size
3.25 in
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Cap Material
Steel
Port Location, Head
1
Non-Rotating Rod
No
Rod End Style
Male, Small
Rod Type
Male
Operating Pressure [Max]
1030 psi
Rod End Thread
3/4-16
Rod Diameter
1 in
Action
Double Acting
Mounting Style Description
Cap Detachable Clevis
Body Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Double Rod
No
Mounting Style Code
88
Cushions
Cushioned, Both Ends
Fluid Medium
Hydraulic Oil
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back