When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
Nominal pressure 1000 psi
Meets NFPA specifications
compliances
0
Fluid Medium
Hydraulic Oil
Mounting Style
Cap Detachable Clevis (MP2)
Rod End Thread
3/4-16
Rod Type
Male
Port Type
NPT
Rod Material
Steel
Seal Type Code
1
Bore Size
3.25 in
Cap Material
Steel
Port Location, Cap
1
Operating Pressure [Max]
1030 psi
Action
Double Acting
Double Rod
No
Mounting Style Code
88
Mounting Style Description
Cap Detachable Clevis
Cylinder Type
Tie Rod
Port Location, Head
1
Seal Material
Buna-N
Rod End Style
Male, Small
Non-Rotating Rod
No
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
1/2
Body Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back