When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style Code
05
Cushions
Noncushioned
Action
Double Acting
Rod End Thread
1 1/4-12
Seal Type Code
1
Port Type
NPT
Non-Rotating Rod
No
Seal Material
Buna-N
Weight per Inch
1.2 lb
Rod Diameter
1 3/4 in
Port Location, Head
1
Operating Pressure [Max]
1200 psi
Rod End Style
Male, Small
Rod Material
Steel
Port Location, Cap
1
Mounting Style Description
Side Lug
Cap Material
Steel
Mounting Style
Side Lug (MS2)
Rod Type
Male
Port Size
1/2
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Type
Tie Rod
Cylinder Style
Medium-Duty NFPA Tie Rod
Body Material
Steel
Double Rod
No
Base Wt.
23 lb
Bore Size
3.25 in
Fluid Medium
Hydraulic Oil
Weight
110.6 LB
We're here for you
with Service Centers across the country - We have your back