When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
18 standard NFPA mounting styles
Bores from 1" to 8"
Piston rod diameters – 1/2" through 5 1/2"
compliances
0
Bore Size
4 in
Cushions
Noncushioned
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Seal Material
Buna-N
Port Size
1/2
Rod Diameter
1 in
Rod End Thread
3/4-16
Rod Material
Steel
Port Type
NPT
Mounting Style Description
Side Lug
Operating Pressure [Max]
670 psi
Cap Material
Steel
Body Material
Steel
Action
Double Acting
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Double Rod
No
Mounting Style
Side Lug (MS2)
Port Location, Head
1
Non-Rotating Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style Code
05
Port Location, Cap
1
Rod Type
Male
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back