When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Type
Male
Mounting Style
Cap Rectangular Flange (MF2)
Body Material
Steel
Rod Material
Steel
Port Type
NPT
Mounting Style Code
25
Seal Type
Buna-N Seals w/Lip Type Piston
Port Size
1/2
Operating Pressure [Max]
670 psi
Seal Material
Buna-N
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Thread
3/4-16
Fluid Medium
Hydraulic Oil
Action
Double Acting
Rod Diameter
1 in
Cap Material
Steel
Mounting Style Description
Cap Rectangular Flange
Double Rod
No
Port Location, Head
1
Cushions
Noncushioned
Port Location, Cap
1
Bore Size
4 in
Seal Type Code
1
Rod End Style
Male, Small
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back