When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Head
1
Cushions
Noncushioned
Fluid Medium
Hydraulic Oil
Mounting Style
Head Trunnion (MT1)
Bore Size
4 in
Rod Type
Male
Cap Material
Steel
Port Size
1/2
Rod End Style
Male, Small
Weight per Inch
1.6 lb
Mounting Style Code
69
Seal Type Code
1
Port Type
NPT
Seal Material
Buna-N
Base Wt.
35 lb
Cylinder Type
Tie Rod
Rod Diameter
1 3/4 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Action
Double Acting
Rod End Thread
1 1/4-12
Body Material
Steel
Rod Material
Steel
Port Location, Cap
1
Double Rod
No
Operating Pressure [Max]
845 psi
Mounting Style Description
Head Trunnion
Non-Rotating Rod
No
Weight
51.0 LB
We're here for you
with Service Centers across the country - We have your back