When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Non-Rotating Rod
No
Cap Material
Steel
Port Type
NPT
Bore Size
5 in
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Body Material
Steel
Operating Pressure [Max]
700 psi
Cylinder Type
Tie Rod
Rod Material
Steel
Mounting Style Description
Side Lug
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Style
Medium-Duty NFPA Tie Rod
Double Rod
No
Mounting Style Code
08
Rod Type
Male
Port Size
1/2
Seal Type Code
1
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Port Location, Head
1
Rod End Style
Male, Small
Mounting Style
Side Lug (MS2)
Rod End Thread
1-14
Fluid Medium
Hydraulic Oil
Action
Double Acting
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back