When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Piston rod diameters – 1/2" through 5 1/2"
Meets NFPA specifications
Nominal pressure 1000 psi
Bores from 1" to 8"
18 standard NFPA mounting styles
compliances
0
Port Location, Head
1
Port Location, Cap
1
Operating Pressure [Max]
700 psi
Body Material
Steel
Cylinder Type
Tie Rod
Double Rod
No
Mounting Style Description
Side Lug
Rod End Style
Female, Short
Rod Material
Steel
Non-Rotating Rod
No
Cap Material
Steel
Cushions
Cushioned, Both Ends
Action
Double Acting
Fluid Medium
Hydraulic Oil
Mounting Style Code
08
Rod End Thread
1-14
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style
Side Lug (MS2)
Rod Diameter
1 3/8 in
Seal Type Code
1
Port Size
1/2
Seal Material
Buna-N
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Type
Female
Port Type
NPT
Bore Size
5 in
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back