When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
Nominal pressure 1000 psi
Meets NFPA specifications
compliances
0
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Male, Small
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Cap
1
Cylinder Type
Tie Rod
Double Rod
No
Seal Type Code
1
Rod Type
Male
Bore Size
5 in
Port Type
NPT
Port Size
1/2
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style
Cap Rectangular Flange (MF2)
Body Material
Steel
Port Location, Head
1
Non-Rotating Rod
No
Mounting Style Code
25
Action
Double Acting
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
700 psi
Cap Material
Steel
Cushions
Noncushioned
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Rod Material
Steel
Rod End Thread
1-14
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back