When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
18 standard NFPA mounting styles
Bores from 1" to 8"
Piston rod diameters – 1/2" through 5 1/2"
Meets NFPA specifications
Nominal pressure 1000 psi
compliances
0
Action
Double Acting
Rod Type
Male
Mounting Style Code
28
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
1/2
Rod Diameter
1 3/8 in
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Double Rod
No
Cap Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Rod End Style
Male, Small
Rod Material
Steel
Rod End Thread
1-14
Operating Pressure [Max]
700 psi
Mounting Style Description
Cap Rectangular Flange
Non-Rotating Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Body Material
Steel
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Seal Material
Buna-N
Seal Type Code
1
Bore Size
5 in
Port Location, Cap
1
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back