When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Fluid Medium
Hydraulic Oil
Weight per Inch
1.5 lb
Port Size
1/2
Mounting Style Code
16
Port Location, Cap
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Base Wt.
50 lb
Rod Diameter
1 3/4 in
Action
Double Acting
Rod End Style
Male, Small
Non-Rotating Rod
No
Cap Material
Steel
Cylinder Type
Tie Rod
Mounting Style
Side Tapped (MS4)
Seal Type Code
1
Operating Pressure [Max]
780 psi
Port Location, Head
1
Rod End Thread
1 1/4-12
Mounting Style Description
Side Tapped
Rod Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Double Rod
No
Bore Size
5 in
Port Type
NPT
Body Material
Steel
Rod Type
Male
Weight
74.0 LB
We're here for you
with Service Centers across the country - We have your back