When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Double Rod
No
Action
Double Acting
Seal Material
Buna-N
Mounting Style Description
Cap Rectangular Flange
Cylinder Type
Tie Rod
Weight per Inch
1.5 lb
Bore Size
5 in
Seal Type Code
1
Rod End Thread
1 1/4-12
Port Location, Head
1
Port Location, Cap
1
Port Size
1/2
Body Material
Steel
Non-Rotating Rod
No
Mounting Style
Cap Rectangular Flange (MF2)
Operating Pressure [Max]
780 psi
Mounting Style Code
25
Base Wt.
50 lb
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Rod End Style
Male, Small
Cap Material
Steel
Cushions
Noncushioned
Rod Diameter
1 3/4 in
Port Type
NPT
Rod Type
Male
Weight
54.5 LB
We're here for you
with Service Centers across the country - We have your back