When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Type
Male
Port Type
NPT
Seal Material
Buna-N
Mounting Style Code
85
Rod Diameter
1 3/8 in
Operating Pressure [Max]
500 psi
Action
Double Acting
Cylinder Type
Tie Rod
Rod End Style
Male, Small
Bore Size
6 in
Seal Type Code
1
Double Rod
No
Port Size
3/4
Mounting Style Description
Cap Detachable Clevis
Cushions
Noncushioned
Port Location, Head
1
Port Location, Cap
1
Non-Rotating Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Rod End Thread
1-14
Mounting Style
Cap Detachable Clevis (MP2)
Cap Material
Steel
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Weight
12.0 LB
We're here for you
with Service Centers across the country - We have your back