When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style
Cap Detachable Clevis (MP2)
Rod End Style
Male, Small
Rod Diameter
1 3/8 in
Rod Type
Male
Cap Material
Steel
Port Location, Cap
1
Seal Material
Buna-N
Mounting Style Code
88
Non-Rotating Rod
No
Port Size
3/4
Port Location, Head
1
Body Material
Steel
Rod End Thread
1-14
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Style
Medium-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Bore Size
6 in
Port Type
NPT
Cylinder Type
Tie Rod
Mounting Style Description
Cap Detachable Clevis
Operating Pressure [Max]
500 psi
Cushions
Cushioned, Both Ends
Rod Material
Steel
Action
Double Acting
Double Rod
No
Weight
12.0 LB
We're here for you
with Service Centers across the country - We have your back