When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Non-Rotating Rod
No
Base Wt.
95 lb
Port Type
NPT
Action
Double Acting
Port Size
3/4
Mounting Style Description
Head Trunnion
Rod End Thread
1 7/8-12
Double Rod
No
Port Location, Head
1
Rod Diameter
2 1/2 in
Seal Type
Buna-N Seals w/Lip Type Piston
Operating Pressure [Max]
660 psi
Port Location, Cap
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Body Material
Steel
Seal Type Code
1
Weight per Inch
3 lb
Cushions
Noncushioned
Rod Type
Male
Mounting Style
Head Trunnion (MT1)
Rod End Style
Male, Small
Bore Size
6 in
Rod Material
Steel
Cylinder Type
Tie Rod
Seal Material
Buna-N
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Mounting Style Code
69
Weight
143.0 LB
We're here for you
with Service Centers across the country - We have your back