When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
Bores from 1" to 8"
18 standard NFPA mounting styles
compliances
0
Port Type
NPT
Rod Material
Steel
Seal Material
Buna-N
Cap Material
Steel
Cushions
Cushioned, Both Ends
Base Wt.
3 lb
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Type
Male
Mounting Style
Head Rectangular Flange (MF1)
Rod End Thread
7/16-20
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Rod Diameter
5/8 in
Non-Rotating Rod
No
Port Size
1/4
Bore Size
1 in
Body Material
Steel
Mounting Style Description
Head Rectangular Flange
Action
Double Acting
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Style
Male, Small
Weight per Inch
0.23 lb
Port Location, Cap
1
Port Location, Head
1
Mounting Style Code
24
Operating Pressure [Max]
1960 psi
Double Rod
No
Seal Type Code
1
Weight
6.91 LB
We're here for you
with Service Centers across the country - We have your back