When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Location, Cap
1
Rod End Thread
7/16-20
Operating Pressure [Max]
1960 psi
Mounting Style Code
81
Port Type
NPT
Bore Size
1 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Action
Double Acting
Seal Type Code
1
Seal Material
Buna-N
Double Rod
No
Port Location, Head
1
Seal Type
Buna-N Seals w/Lip Type Piston
Port Size
1/4
Cap Material
Steel
Rod Material
Steel
Rod Type
Male
Mounting Style
Cap Fixed Clevis (MP1)
Cushions
Noncushioned
Weight per Inch
0.23 lb
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Rod End Style
Male, Small
Mounting Style Description
Cap Fixed Clevis
Base Wt.
3 lb
Rod Diameter
5/8 in
Body Material
Steel
Non-Rotating Rod
No
Weight
3.46 LB
We're here for you
with Service Centers across the country - We have your back