When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Weight per Inch
0.2 lb
Base Wt.
2.9 lb
Body Material
Steel
Rod End Thread
N/A
Port Location, Cap
1
Seal Material
Buna-N
Rod End Style
Male, Full
Bore Size
1 in
Rod Type
Male
Cylinder Type
Tie Rod
Seal Type Code
1
Port Size
1/4
Port Location, Head
1
Mounting Style Code
08
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Cylinder Style
Medium-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Mounting Style
Side Lug (MS2)
Rod Material
Steel
Non-Rotating Rod
No
Double Rod
No
Rod Diameter
1/2 in
Mounting Style Description
Side Lug
Action
Double Acting
Cap Material
Steel
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
1960 psi
Weight
3.5 LB
We're here for you
with Service Centers across the country - We have your back