When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Diameter
1/2 in
Mounting Style Code
08
Mounting Style Description
Side Lug
Weight per Inch
0.2 lb
Cushions
Cushioned, Both Ends
Base Wt.
2.9 lb
Rod Material
Steel
Port Location, Cap
1
Cylinder Style
Medium-Duty NFPA Tie Rod
Double Rod
No
Action
Double Acting
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Cylinder Type
Tie Rod
Operating Pressure [Max]
1960 psi
Seal Material
Buna-N
Cap Material
Steel
Rod End Thread
7/16-20
Bore Size
1 in
Fluid Medium
Hydraulic Oil
Port Size
1/4
Non-Rotating Rod
No
Rod End Style
Male, Intermediate
Rod Type
Male
Mounting Style
Side Lug (MS2)
Body Material
Steel
Seal Type Code
1
Port Location, Head
1
Weight
3.7 LB
We're here for you
with Service Centers across the country - We have your back