When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Material
Steel
Seal Material
Buna-N
Mounting Style Code
21
Port Type
NPT
Rod Diameter
1/2 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Body Material
Steel
Double Rod
No
Weight per Inch
0.2 lb
Rod End Thread
7/16-20
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Seal Type Code
1
Base Wt.
2.9 lb
Mounting Style
Head Rectangular Flange (MF1)
Seal Type
Buna-N Seals w/Lip Type Piston
Bore Size
1 in
Action
Double Acting
Operating Pressure [Max]
1960 psi
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Rod Type
Male
Port Size
1/4
Rod End Style
Male, Intermediate
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Port Location, Cap
1
Cap Material
Steel
Weight
3.3 LB
We're here for you
with Service Centers across the country - We have your back