When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style
Side Lug (MS2)
Bore Size
2 in
Rod Diameter
1 in
Seal Type
Buna-N Seals w/Lip Type Piston
Rod End Style
Male, Small
Port Size
3/8
Seal Type Code
1
Cap Material
Steel
Port Location, Cap
1
Mounting Style Description
Side Lug
Body Material
Steel
Base Wt.
7.5 lb
Operating Pressure [Max]
1925 psi
Non-Rotating Rod
No
Weight per Inch
0.63 lb
Port Location, Head
1
Rod Type
Male
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Action
Double Acting
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style Code
05
Rod End Thread
3/4-16
Double Rod
Yes
Cushions
Noncushioned
Port Type
NPT
Cylinder Type
Tie Rod
Weight
11.28 LB
We're here for you
with Service Centers across the country - We have your back