When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Double Rod
Yes
Operating Pressure [Max]
1030 psi
Weight per Inch
0.8 lb
Rod End Style
Male, Small
Base Wt.
17.5 lb
Cap Material
Steel
Non-Rotating Rod
No
Port Type
NPT
Action
Double Acting
Cushions
Noncushioned
Rod Material
Steel
Port Location, Cap
1
Mounting Style Description
Side Tapped
Mounting Style Code
13
Rod Type
Male
Bore Size
3.25 in
Body Material
Steel
Port Size
1/2
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Diameter
1 in
Mounting Style
Side Tapped (MS4)
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Port Location, Head
1
Seal Type Code
1
Cylinder Type
Tie Rod
Rod End Thread
3/4-16
Weight
19.1 LB
We're here for you
with Service Centers across the country - We have your back