A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.
applications
Foundry
Steel
Marine
Heavy equipment industries
Lumber
features
Maintenance-free
caution
Do not connect regulator to bottled gas
Impact Velocity Range [Max]
16.5 ft/s
Stroke
4 in
Body Material
Steel Body w/Black Oxide Finish
Thread Type
N/A
Thread Size
N/A
Mechanical Stop
Must Be Provided 0.09 in Before End of Stroke
Piston Rod Material
High Tensile Steel, Hardened & Chrome Plated
Return Force [Max]
63 lbs
Mounting
Side Foot
Return Force [Min]
34 lbs
Buttons
w/ Steel Button
Body Style
Non-Threaded
Return Time
0.5 s
Return Method
Spring Return
Shock Absorber Type
Adjustable
Accumulator Style
External Accumulator
Effective Wt. Range [Min]
510 lbs
Impact Velocity Range [Min]
0.33 ft/s
Operating Temperature [Max]
150 °F
Oil Type
ATF
Energy per Cycle
80000 in lb
Effective Wt.
Heavy
Effective Wt. Range [Max]
160000 lbs
Operating Temperature [Min]
10 °F
Bore Size
2 in
Weight
36.9 LB
We're here for you
with Service Centers across the country - We have your back