Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS2X6-F

SAHS2X6-F

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104493940
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Front Flange Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS2X6-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Front Flange Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Heavy equipment industries
  • Lumber

features

  • Maintenance-free

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas
Effective Wt. Range [Min] 570 lbs
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Operating Temperature [Min] 10 °F
Return Force [Max] 90 lbs
Buttons w/ Steel Button
Thread Size N/A
Operating Temperature [Max] 150 °F
Bore Size 2 in
Mounting Front Flange
Thread Type N/A
Return Force [Min] 34 lbs
Body Style Non-Threaded
Shock Absorber Type Adjustable
Accumulator Style External Accumulator
Impact Velocity Range [Max] 16.5 ft/s
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Heavy
Return Method Spring Return
Effective Wt. Range [Max] 190000 lbs
Impact Velocity Range [Min] 0.33 ft/s
Return Time 0.6 s
Energy per Cycle 120000 in lb
Stroke 6 in
Oil Type ATF
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Weight 42.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison