Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS3X12-C

SAHS3X12-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104477338
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS3X12-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber

options

  • A no-button option is available as a special
Energy per Cycle 390000 in lb
Thread Size N/A
Oil Type ATF
Accumulator Style External Accumulator
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Bore Size 3 in
Effective Wt. Range [Max] 450000 lbs
Operating Temperature [Min] 10 °F
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Buttons w/o Button
Effective Wt. Range [Min] 1350 lbs
Operating Temperature [Max] 150 °F
Return Method Spring Return
Thread Type N/A
Impact Velocity Range [Max] 16.5 ft/s
Return Time 1.2 s
Effective Wt. Extra Heavy
Stroke 12 in
Return Force [Max] 160 lbs
Body Style Non-Threaded
Return Force [Min] 60 lbs
Body Material Steel Body w/Black Oxide Finish
Mounting Clevis
Shock Absorber Type Adjustable
Impact Velocity Range [Min] 0.33 ft/s
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison