- 30 mm Nominal Shaft Diameter
- European Metric Center Flange Bearing
- w/Round Flange
- Double Bearing
| Bearing Liner Material | FrelonGold® |
| Self Aligning | No |
| Flange Width | 14 mm |
| Eccentricity | 0.017 mm |
| Length to Flange | 54.5 mm |
| Bolt Hole Length | 42.42 mm |
| Bolt Hole Width | 6.1 mm |
| Squareness | 0.017 mm |
| Seals | None |
| Inch/Metric | European Metric |
| Bearing Type | Double |
| Bolt Hole Size | 6.6 mm |
| Seal/Wiper Material | None |
| Pillow Block Material | Aluminum |
| Length to Flange1 | 54.5 mm |
| Bolt Circle Dia. | 62 mm |
| Preload | Yes |
| Bolt Size | M6 |
| Shaft Dia. | 30 mm |
| Flange Thickness | 14 mm |
| Overall Length | 123 mm |
| Flange Type | Round |
| Bolt Holes | 4 |
| Recommended Shafting Class | M |
| Flange Outside Dimension | 76 mm |
| Weight | 0.99 LB |

