- 100 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In One End
| Shaft Dia. | 100 mm |
| Corrosion Resistant | Yes |
| Center to Shaft | N/A |
| Self Aligning | No |
| Seals | One End |
| Static Load Rating [Max] | 36750 lbf |
| Length | 175.000 mm |
| Dynamic Load Rating | 3e-037 lbf |
| Type of Bearing | Self-Lubricating |
| Inch/Metric | Japanese Standard |
| O-Ring Groove Diameter | 141.199 mm |
| O-Ring Part No. | 140 x 5.3 |
| Length Thru Mounting Hole | N/A |
| Mounting Hole Size | N/A |
| Maximum PV | 430 |
| Recommended Shafting Class | M |
| Preload | Yes |
| O.D. | 150 mm |
| Style of Bearing | Closed |
| Accuracy Class | Precision |
| Seal Material | Moly Impregnated Urethane |
| Effective Surface Area | 175 cm2 |
| Retaining Ring Groove Diameter | 145 mm |
| Retaining Ring Part No. | STW - 150 |
| Distance Between Retaining Rings | 117.2 mm |
| O-Ring Groove Width | 7.137 mm |
| Bearing Liner Material | Frelon |
| Distance Between O-Rings | 74.981 mm |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 4.15 mm |
| Material | Aluminum, Frelon Lining |
| Weight | 10.253 LB |

