Skip to content Skip to navigation menu
PBC LinearFJ38

FJ38

Simplicity® Japanese Metric Self-Lubricated Linear Bearing
Item #104307009
  • 38 mm Precision Bore
  • FrelonGOLD Lined JIN Metric Linear Bearing
PBC LinearFJ38
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 38 mm Precision Bore
  • FrelonGOLD Lined JIN Metric Linear Bearing
Seals None
Self Aligning No
O-Ring Part No. 51 x 3.5
O-Ring Groove Diameter 51.2 mm
Distance Between O-Rings 28.499 mm
Maximum PV 430
Length Thru Mounting Hole N/A
Material Aluminum, Frelon Lining
Static Load Rating [Max] 6064 lbf
Center to Shaft N/A
Effective Surface Area 29 cm2
Retaining Ring Groove Width 2.2 mm
Retaining Ring Groove Diameter 54.5 mm
Shaft Dia. 38 mm
Length 76.000 mm
Dynamic Load Rating 3e-037 lbf
Mounting Hole Size N/A
Corrosion Resistant Yes
Inch/Metric Japanese Standard
O-Ring Groove Width 4.115 mm
Bearing Liner Material Frelon
Trunion Type N/A
Accuracy Class Precision
Type of Bearing Self-Lubricating
Seal Material N/A
Style of Bearing Closed
Preload Yes
Distance Between Retaining Rings 54.3 mm
Retaining Ring Part No. STW - 58
O.D. 57 mm
Recommended Shafting Class M
Weight 0.626 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison