- 38 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In One End
| Effective Surface Area | 29 cm2 |
| Corrosion Resistant | Yes |
| Length Thru Mounting Hole | N/A |
| O-Ring Part No. | 51 x 3.5 |
| Material | Aluminum, Frelon Lining |
| Recommended Shafting Class | M |
| Bearing Liner Material | Frelon |
| Length | 76.000 mm |
| Accuracy Class | Precision |
| Preload | Yes |
| O.D. | 57 mm |
| O-Ring Groove Diameter | 51.2 mm |
| Self Aligning | No |
| Center to Shaft | N/A |
| Inch/Metric | Japanese Standard |
| Dynamic Load Rating | 3e-037 lbf |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 54.3 mm |
| Retaining Ring Part No. | STW - 58 |
| Style of Bearing | Closed |
| Distance Between O-Rings | 28.499 mm |
| Retaining Ring Groove Diameter | 54.5 mm |
| Seals | One End |
| Mounting Hole Size | N/A |
| O-Ring Groove Width | 4.115 mm |
| Static Load Rating [Max] | 6064 lbf |
| Retaining Ring Groove Width | 2.2 mm |
| Seal Material | Moly Impregnated Urethane |
| Shaft Dia. | 38 mm |
| Maximum PV | 430 |
| Type of Bearing | Self-Lubricating |
| Weight | 0.626 LB |

