Skip to content Skip to navigation menu
PBC LinearFJ50SU

FJ50SU

Simplicity® Japanese Metric Self-Lubricated Linear Bearing
Item #104306887
  • 50 mm Precision Bore
  • FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In One End
PBC LinearFJ50SU
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Precision Bore
  • FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In One End
Preload Yes
Static Load Rating [Max] 10500 lbf
Length Thru Mounting Hole N/A
Recommended Shafting Class M
Effective Surface Area 50 cm2
Seals One End
Center to Shaft N/A
Seal Material Moly Impregnated Urethane
Style of Bearing Closed
Material Aluminum, Frelon Lining
Retaining Ring Part No. STW - 80
Retaining Ring Groove Diameter 76.5 mm
Distance Between O-Rings 39.98 mm
Trunion Type N/A
Distance Between Retaining Rings 68.6 mm
Retaining Ring Groove Width 2.7 mm
Inch/Metric Japanese Standard
Length 100.000 mm
Corrosion Resistant Yes
O-Ring Groove Diameter 74.193 mm
O-Ring Part No. 73 x 3.5
Maximum PV 430
O.D. 80 mm
Bearing Liner Material Frelon
Shaft Dia. 50 mm
Dynamic Load Rating 3e-037 lbf
O-Ring Groove Width 4.75 mm
Mounting Hole Size N/A
Self Aligning No
Accuracy Class Precision
Type of Bearing Self-Lubricating
Weight 1.814 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison