- 8 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing
| Seals | None |
| Bearing Liner Material | Frelon |
| Distance Between Retaining Rings | 9.2 mm |
| Material | Aluminum, Frelon Lining |
| Shaft Dia. | 8 mm |
| Maximum PV | 430 |
| Mounting Hole Size | N/A |
| Center to Shaft | N/A |
| O.D. | 15 mm |
| O-Ring Part No. | 12 x 1.7 |
| Retaining Ring Groove Width | 1.15 mm |
| O-Ring Groove Diameter | 9.859 in |
| Preload | Yes |
| Retaining Ring Groove Diameter | 14.3 mm |
| Self Aligning | No |
| Dynamic Load Rating | N/A |
| Trunion Type | N/A |
| Length | 17.000 mm |
| Recommended Shafting Class | M |
| Distance Between O-Rings | 9.2 mm |
| Style of Bearing | Closed |
| Inch/Metric | Japanese Standard |
| Type of Bearing | Self-Lubricating |
| Accuracy Class | Precision |
| Seal Material | N/A |
| Retaining Ring Part No. | STW-15 |
| O-Ring Groove Width | 2.032 in |
| Corrosion Resistant | Yes |
| Length Thru Mounting Hole | N/A |
| Effective Surface Area | 1 in2 |
| Static Load Rating [Max] | 143 lbf |
| Weight | 0.01 LB |

