- 13 mm Precision Bore
- Open Series FrelonGOLD Lined JIN Metric Linear Bearing
| Slot Opening - Width | 9 mm |
| Maximum PV | 430 |
| Retaining Ring Groove Width | 1.35 mm |
| O-Ring Groove Diameter | 20.544 mm |
| Self Aligning | No |
| Length Thru Mounting Hole | N/A |
| O.D. | 23 mm |
| Mounting Hole Size | N/A |
| Slot Opening - Angle | 80 ° |
| Corrosion Resistant | Yes |
| Shaft Dia. | 13 mm |
| O-Ring Groove Width | 2.362 mm |
| Seals | None |
| Retaining Ring Groove Diameter | 22 mm |
| Retaining Ring Part No. | STW - 23 |
| Preload | Yes |
| Seal Material | N/A |
| Effective Surface Area | 4 cm2 |
| Distance Between O-Rings | 11.481 mm |
| Center to Shaft | N/A |
| Trunion Type | N/A |
| Dynamic Load Rating | 3e-037 lbf |
| Material | Aluminum, Frelon Lining |
| Type of Bearing | Self-Lubricating |
| Style of Bearing | Open |
| O-Ring Part No. | 20 x 1.5 |
| Inch/Metric | Japanese Standard |
| Length | 32.000 mm |
| Recommended Shafting Class | M |
| Distance Between Retaining Rings | 20.3 mm |
| Bearing Liner Material | Frelon |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 874 lbf |
| Weight | 0.039 LB |

