- 80 mm Precision Bore
- Open Series FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In Both Ends
| Slot Opening - Angle | 50 ° |
| Distance Between Retaining Rings | 97.2 mm |
| Length | 140.000 mm |
| Center to Shaft | N/A |
| O-Ring Groove Width | 7.137 mm |
| Static Load Rating [Max] | 23520 lbf |
| Accuracy Class | Precision |
| Style of Bearing | Open |
| Distance Between O-Rings | 59.995 mm |
| Length Thru Mounting Hole | N/A |
| Bearing Liner Material | Frelon |
| Slot Opening - Width | 40 mm |
| Inch/Metric | Japanese Standard |
| Maximum PV | 430 |
| O-Ring Groove Diameter | 111.727 mm |
| Type of Bearing | Self-Lubricating |
| Preload | Yes |
| Material | Aluminum, Frelon Lining |
| Seal Material | Moly Impregnated Urethane |
| Effective Surface Area | 112 cm2 |
| Dynamic Load Rating | N/A |
| Recommended Shafting Class | M |
| O.D. | 120 mm |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| O-Ring Part No. | 111 x 5 |
| Retaining Ring Groove Diameter | 116 mm |
| Retaining Ring Groove Width | 4.15 mm |
| Seals | Both Ends |
| Corrosion Resistant | Yes |
| Shaft Dia. | 80 mm |
| Trunion Type | N/A |
| Retaining Ring Part No. | STW - 120 |
| Weight | 4.477 LB |

