- 4.00" Precision Bore
- FrelonGold Lined
- Self-Aligning
- Standard Inch Series Linear Bearing
| Distance Between O-Rings | 2 in |
| Maximum PV | 20,000 |
| Inch/Metric | Inch |
| Self Aligning | No |
| Recommended Shafting Class | L |
| Distance Between Retaining Rings | 6 in |
| Length | 8 in |
| Preload | Yes |
| Corrosion Resistant | Yes |
| Material | Aluminum, Frelon Lining |
| Effective Surface Area | 33.5 in2 |
| Static Load Rating [Max] | 100500 lbf |
| Retaining Ring Groove Width | 0.145 in |
| Seal Material | Polymod® |
| Trunion Type | N/A |
| Seals | One End |
| O.D. | 6 in |
| Type of Bearing | Self-Lubricating |
| Accuracy Class | Precision |
| O-Ring Part No. | 2-356 |
| Style of Bearing | Closed |
| O-Ring Groove Width | 0.287 in |
| Shaft Dia. | 4 in |
| Bearing Liner Material | FrelonGold® |
| Retaining Ring Groove Diameter | 5.748 in |
| Retaining Ring Part No. | N 5100-600 |
| O-Ring Groove Diameter | 5.66 in |
| Weight | 11.836 LB |

