- 1 1/2" Shaft Diameter
- Aluminum Housing
- FrelonGold® Liner
- Self-Lubricating (Closed) Linear Bearing w/o Seals
| Distance Between O-Rings | 3/4 in |
| Speed (Dry) [Max] | 300 |
| Retaining Ring Groove Width | 0.089 in |
| Retaining Ring Groove Diameter | 2.241 in |
| Preload | Yes |
| O-Ring Part No. | 2-225 |
| Speed (Lubricated) [Max] | 825 |
| Effective Surface Area | 4.7 in2 |
| Material | Aluminum, Frelon Lining |
| Concentricity [Max] | 0.001 |
| Inch/Metric | Inch |
| Retaining Ring Part No. | N5100-237 |
| Corrosion Resistant | Yes |
| Bearing Liner Material | FrelonGold® |
| Trunion Type | N/A |
| Maximum PV | 20,000 |
| Distance Between Retaining Rings | 2.25 in |
| Type of Bearing | Self-Lubricating |
| Accuracy Class | Precision |
| Seals | None |
| Static Load Rating [Max] | 14100 lb/in |
| O.D. | 2.38 in |
| Seal Material | N/A |
| Length | 3 in |
| Recommended Shafting Class | L |
| Style of Bearing | Closed |
| O-Ring Groove Width | 0.162 in |
| Shaft Dia. | 1.5 in |
| Self Aligning | Yes |
| O-Ring Groove Diameter | 2.152 in |
| Weight | 0.725 LB |

