- 2" Compensated Bore
- FrelonGOLD Lined Linear Bearing w/Self-Aligning OD
| Trunion Type | N/A |
| Length | 4 in |
| Shaft Dia. | 2 in |
| O.D. | 3 in |
| O-Ring Part No. | 2-232 |
| Seal Material | N/A |
| Length Thru Mounting Hole | N/A |
| Type of Bearing | Self-Lubricating |
| Style of Bearing | Closed |
| Static Load Rating [Max] | 25050 lbf |
| Distance Between O-Rings | N/A |
| Distance Between Retaining Rings | 3 in |
| Recommended Shafting Class | L |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Yes |
| Material | Aluminum, Frelon Lining |
| Seals | None |
| Preload | No |
| Inch/Metric | Inch |
| Center to Shaft | N/A |
| Effective Surface Area | 8.35 in2 |
| Retaining Ring Groove Diameter | 2.839 in |
| Retaining Ring Part No. | N 5100-300 |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 0.105 in |
| Self Aligning | Yes |
| Bearing Liner Material | Frelon |
| Dynamic Load Rating | 3e-037 lbf |
| Weight | 1.442 LB |

