Skip to content Skip to navigation menu
PBC LinearFLS08DVF

FLS08DVF

Simplicity® Self-Lubricated Linear Bearing
Item #102635149
  • .50" Precision Bore
  • Frelon Lined Standard Inch Series Linear Bearing
PBC LinearFLS08DVF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .50" Precision Bore
  • Frelon Lined Standard Inch Series Linear Bearing
Retaining Ring Groove Width 0.048 in
Accuracy Class Precision
Recommended Shafting Class L
Static Load Rating [Max] 975 lbf
Inch/Metric Inch
Style of Bearing Closed
Corrosion Resistant Yes
O-Ring Part No. 2-113
Retaining Ring Groove Diameter 0.82 in
Length 1 1/4 in
Material Aluminum, Frelon Lining
O-Ring Groove Diameter 0.712 in
O-Ring Groove Width 0.125 in
Type of Bearing Self-Lubricating
Effective Surface Area 0.65 in2
Maximum PV 10,000
Distance Between Retaining Rings 0.875 in
Bearing Liner Material Frelon
Distance Between O-Rings 1/4 in
Preload Yes
Retaining Ring Part No. N 5100-87
Shaft Dia. 0.5 in
Trunion Type N/A
Self Aligning No
Seal Material Viton
O.D. 0.875 in
Weight 0.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison